Shop All Masking Tapes
3M
Tape, 218 Fineline, Grn, 2x60yd, 4.7mil, PK24
Mfr # 218
Zoro # G7294149
product price: $1,485.99
/pk 24, $61.92/ea
Free Shipping & Returns
$1,485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 2 in
- Tape Length 60 yd
- Tape Adhesive Strength 37 oz/in
- Tape Elongation 720%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 218
- Zoro # G7294149
- UPC # 00051138947101
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Details
Tape Color | Green |
Tape Adhesive Strength | 37 oz/in |
Item | Masking Tape |
Tape Elongation | 720% |
Tape Thickness | 5.00 mil |
Min. Tape Performance Temp. | Not Rated |
Max. Tape Performance Temp. | 250 Degrees F |
Tape Backing Material | Polypropylene |
Tape Shape | Continuous Roll |
Duct Tape Adhesive | Rubber |
Tape Tensile Strength | 13 lb/in |
Series | 218 |
Tape Adhesive | Rubber |
Description
Masking Tape, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Thickness 5.00 mil, Tape Width 2 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Green, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 250 Degrees F, Tape Tensile Strength 13 lb/in, Tape Adhesive Strength 37 oz/in, Tape Elongation 720 Percent, Series 218, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Natural, 48mm x 55m, PK24 (2307)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, White (398)
- TITEBOND Wood Glue, 1 gal, Jug, II Premium (5006)
- BON TOOL Bon 84-653 Caulking Gun Quart, 13" Smooth Piston (84-653)
- 3M Masking Tape, Continuous Roll, PK8 (101+)
- 3M Highland Masking Tape 2600-24A, .94", PK36 (2600-24A)
- 3M Masking Tape, Yellow, 45/64" W, Circle, PK48 (301+)
- 3M Tape, Masking, 2"x60yd, PK6 (260048A)
- 3M Masking Tape, Crepe Paper, Tan, PK24 (2693)
- 3M Premasking Tape, 48"x100 yd. (SCPM-44X 808)
- SHURTAPE Masking Tape, 36mm x 55m, Natural, PK24 (CP 083)
- 3M Masking & Painter's Tape