Shop All Confined Space Entry Equipment
3M
Tank Pod System
Mfr # 8525274
Zoro # G201050351
product price: $5,293.99
/ea
Free Shipping & Returns
$5,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tank Flanges
- Color Silver
- For Use With Mfr. No. 8520267, Mfr. No. 8525274
- Compatible Component Clamp-On Studs
- Confined Space Component Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8525274
- Zoro # G201050351
- UPC # 840779009107
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Details
Item | Tank Pod System |
Includes | Tank Flanges |
Color | Silver |
For Use With | Mfr. No. 8520267, Mfr. No. 8525274 |
Compatible Component | Clamp-On Studs |
Confined Space Component | Studs |
Description
Tank Pod System, Height Not Applicable, Width Not Applicable, Length Not Applicable, Color Silver, Mounting Location Tank, For Use With Mfr. No. 8520267, Mfr. No. 8525274, Tensile Strength Not Applicable, Compatible Component Clamp-On Studs, Confined Space Component Studs, Weight Capacity Not Applicable, Mounting Type Clamp-On, Includes Tank Flanges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Plus Mesh Vest, XL (US391)
- PIG PIG Pipe Leak Diverter, Gray, 2.43 lb. (TLS691-GY)
- IRONLACE Paracord 550 Shoelace, 54", Dark Green, PR1 (550-54-05)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, M (101621-410 M REG)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- HONEYWELL MILLER Tripod, Lightweight (51/7FT)
- 3M DBI-SALA SalaliftII Winch (8102009)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518382)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518385)
- 3M DBI-SALA SalaliftII Winch (8102003)
- 3M Fall Protection