Shop All Confined Space Entry Equipment
3M
Tank Flange Davit, Bolt On Mount, Portable
Mfr # 8520267
Zoro # G401050342
product price: $4,527.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,527.99
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Base Width 36 in
- Features 360 Degree Davit Mast Rotation, Pivoting Arms Accommodate Various Manways, Set-Up and Dismantle With Standard Tools
- Weight Capacity 450 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8520267
- Zoro # G401050342
- UPC # 840779009060
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Base Width | 36 in |
Maximum Base Width | 36 in |
Minimum Base Width | 18 in |
Details
Finish | Zinc Plated |
Features | 360 Degree Davit Mast Rotation, Pivoting Arms Accommodate Various Manways, Set-Up and Dismantle With Standard Tools |
Weight Capacity | 450 lb |
Color | Silver |
Item | Tank Flange Davit |
Base Installation | Portable |
Confined Space Component | Base |
Compatible Component | Flange |
Description
Tank Flange Davit, Features 360 Degree Davit Mast Rotation, Pivoting Arms Accommodate Various Manways, Set-Up and Dismantle With Standard Tools, Length Not Applicable, Color Silver, Height Not Applicable, Mounting Location Tank, Compatible Component Flange, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Bolt-On, Maximum Base Width 36 in, Minimum Base Width 18 in, Base Width 36 in, Base Installation Portable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, XL, 1 PR (337-11)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL4X001200)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Green, Ribbed Nylon/Spandex (IVG2-05-XL)
- PIONEER Cooling Sleeve Black (V2053370U-M/L)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- HEPACART Wire Placing Tool, Cabling Acc Point Ext (CAPEXT)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Steel (DH-7ZP/)
- SAFEWAZE Aluminum Tripod Pulley (020-11025)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Stainless Steel (DH-7SS/)
- AMERIC Duct to Duct Connector, Galv Stl, 12 in (AM-CG12)
- 3M Fall Protection