Shop All Shipping Labels
3M
Tamper-Indicating Label 1"x3", Void, Silver Pk25
Mfr # FMV02
Zoro # G5841866
product price: $17.79
/pk 25, $0.71/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Legend Void
- Height 1"
- Label Width 3 in
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FMV02
- Zoro # G5841866
- UPC # 888519098684
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1" |
Label Width | 3 in |
Width | 3" |
Label Height | 1 in |
Details
Item | Tamper Seal Strip |
Material | Polyester |
Legend | Void |
Activates By | Upon Removal At A 90 Degrees |
Legend/Background Color | Silver |
Shape | Rectangle |
Background Color | Silver |
Tamper Indicator Type | Strips |
Application | Tamper-indicating labels and seals for packaging applications Non-transferable durable goods label Label stock used for warranty seal, authentication label or closure seal |
Temp. Range | -20 to 240 °F |
Label Type | Void; Tamper Evident |
Adhesive | P1410 Perm. 18 (General purpose tackified acrylic) |
Description
Tamper Seal Strip, Tamper Indicator Type Strips, Label Width 3 in, Label Height 1 in, Background Color Silver, Material Polyester, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE EXPO Whiteboard Cleaner (81803)
- BUSINESS SOURCE Premium Plain Pastel Adhesive Notes, Pastel, 12PK (BSN16500)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x17, PK500 (43NE45)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Red/White, 500/Roll (SCL613)
- TAPECASE Shipping Labels, 1-1/2 In. H, PK1000 (16U819)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (612LS)
- AVERY Avery® Self-Adhesive Shipping Labels for Copiers, 2 x 4-1/4, White, 1000/Box (5352)
- TAPE LOGIC Tape Logic® Labels, "Perishable", 3" x 4", Red/White/Black, 500/Roll (IPM313)
- DYMO Label, Shpg/Pc Pstg, We, 220Rl Pk (DYM30323)
- DECKER TAPE PRODUCTS Label, DL1228, GLASS HANDLE WITH CARE, 3" X 4" (DL1228)
- BSC PREFERRED 2 x 3'' - ''Fragile - Electronic Equipment'' Fluorescent Yellow Labels (S-14103)
- 3M Package Labels & Shipping Equipment