Shop All Two Way Radio Accessories
3M
Tactical Headset, Foldable, Green
Mfr # MT20H682FB-47 GN
Zoro # G000404614
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color O.D. Green
- Series ComTac V
- Battery Life 150 Hours
- Earmuff Style Headband
- Plug Type NEXUS® TP-120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MT20H682FB-47 GN
- Zoro # G000404614
- UPC # 00076308945985
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Tactical Headset |
Color | O.D. Green |
Series | ComTac V |
Battery Life | 150 Hours |
Earmuff Style | Headband |
Plug Type | NEXUS® TP-120 |
Connection Type - Head Protection | Wired |
Radio Application | Armed Combat |
Noise Reduction Rating NRR | 23 dB |
Features | Compatible with Most Helmets, Dynamic Differential Microphone, Level Dependent Function, Noise Cancelling Microphone, Two-way Communication; Communication; Tactical |
Industry Type | Armed Forces |
Description
Tactical Headset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5458)
- POWER UP! Batteries Alkaline Plus D, PK 2 (031-11142)
- ENGENIUS Long-Range Roam Full-Featured Handset (DURAFON-ROAM-HC)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for ATV Quad Motorcycle Scooter Moped (YTX14-BSGEL306)
- 3M PELTOR HY100A CLEAN HYGIENE PAD, 1/pk (HY100A)
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- 3M PELTOR Boom Microphone Wind Screen M995, (M995)
- 3M PELTOR Microphone Post A44, 1/pk (A44)
- 3M Peltor Lite-Com Pro II Powr Supply, PK100 (FR08)
- 3M Headset, 21dB, Headband, Green, AA Batteries (MT13H222A)
- MOTOROLA Earphone Microphone, Cord 28" L, Black (IXTN4011AR)
- 3M Two Way Radio Accessories