Shop All Bacteria & Dust Control Mats
This Product is Discontinued
3M
Tacky Mat, 30 x 24 In, PK2 (Discontinued)
Mfr # 5842
Zoro # G1066931
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene
- Adhesive Acrylic
- Sheet Material Polyethylene Film
- Sheets Remaining Indicator Numbered
- Antimicrobial Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5842
- Zoro # G1066931
- UPC # 00021200557224
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Tacky Mat Sheet Size | Mat 24 in x 30 in |
Sheet Width | 24 in |
Sheet Length | 30 in |
Overall Length | 30 in |
Overall Width | 24 in |
Sheet Size | 24 in x 30 in |
Description
Tacky Floor Mat, Sheet Thickness 1.2 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Base/Frame Color No Frame, Sheet Pad Backing Color White, Sheet Color White, Application Aerospace, Appliance, Automotive, Construction, Electronics, Food and Beverage, General Industrial, Metalworking, Military and Government, MRO, Specialty Vehicle, Transportation, Backing Characteristics Adhesive, For Environment Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.