Shop All Painting Tools
3M
Tack Cloth 36 in. W X 17 in. L White Synthetic Fiber Wood Refinisher's Tack Cloth
Mfr # 10132NA
Zoro # G205388313
Sold in multiples of 48 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 36 in
- Material Woven Synthetic Fiber
- Width 17 in
- Features Single Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 10132NA
- Zoro # G205388313
- UPC # 51111101322
- Country of Origin United States
- Category Painting Tools
Dimensions
Length | 36 in |
Width | 17 in |
Details
Color | White |
Item | Tack Cloth |
Material | Woven Synthetic Fiber |
Features | Single Ply |
Surfaces | Wood |
Description
3M Wood Refinishers Tack Cloth removes dust dirt lint and other particles that settle on wood surfaces. Use it to prepare surfaces before applying the first coat of stain finish or sealer and again between coats to obtain a super-smooth finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Green Masking Paper, W7, L625 (36WE54)
- KROIL Rust Remover, Bottle, 16oz. (EX161)
- KRYLON Hammered Spray Paint, Dark Bronze, Hammered, 12 oz (K02787007)
- PRESERVA-WOOD Preserva Wood Transparent Smooth Clear Oil-Based Oil Penetrating Wood Stain and Sealer 1 gal (40101)
- 3M Dispenser Tape Masking (M1000-SBN)
- 3M 3-3/4" x 2-5/8" x 1" Pro-Pak Sponge, Medium (CP002)
- 3M APPLICATOR CAVITY WAX PLUS (3M8851)
- 3M Tack Cloth, 17x36In, Single Ply, PK48 (10132)
- 3M 3M 05975 Paint Buster Hand Cleaner - 9.75 oz. (7000000541)
- GORDON BRUSH Paint Scraper - Soft Grip (R50145)
- KENNEY MFG SASH ROD WHT SWVL11-19"" (KN6401)
- 3M Painting Tools