Shop All Lanyards and Lifelines
3M
Synthetic Horizontal Lifeline System
Mfr # 2200410
Zoro # G401259776
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Series Sayfline(TM)
- Standards OSHA 1910.140, OSHA 1926.502
- Length 15 ft.
- Lifeline Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2200410
- Zoro # G401259776
- UPC # 840779070251
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 15 ft. |
Lifeline Diameter | 3/4 in |
Lifeline Length | 15 ft |
Details
Weight Capacity | 310 lb |
Series | Sayfline(TM) |
Standards | OSHA 1910.140, OSHA 1926.502 |
Item | Synthetic Horizontal Lifeline System |
Brand and Series | DBI-SALA(R) |
Minimum Weight Capacity | 310 lb |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Minimum User Weight | 310 lb |
Description
Synthetic Horizontal Lifeline System, Minimum User Weight 310 lb, Lifeline Length 15 ft, Weight Capacity 310 lb, Series Sayfline(TM), Lifeline Diameter 3/4 in, Minimum Weight Capacity 310 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F75)
- AZAR DISPLAYS 3"W x 2"H Angled Sign Holder, PK10 (112742)
- EILIDE FIRE Elide Fire Extinguisher Ball For Home/Workshops (ELY4)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-06-007)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- 3M Self-Retracting Lifeline, 20 ft, Blue (3503872)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- 3M Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403 (487S3100403)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- CONDOR Leading-Edge Self Retracting Lifeline, 30 ft., Black (GR727630LE)
- 3M Lanyards and Lifelines