Shop All Document Holders
3M
Swing Arm Copyholder, Adhesive Monitor Mount, Plastic, 30 Sht Cap, Blk
Mfr # DH240MB
Zoro # G4140015
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style 3M™ Command™ Adhesive Attachment System
- Color Black/Silver Clip
- Capacity 30
- Width 8.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DH240MB
- Zoro # G4140015
- UPC # 21200528972
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Width | 8.78" |
Height | 3" |
Depth | 1" |
For File Size | A4; Legal; Letter |
Details
Item | Copyholders |
Material | Plastic |
Mounting Style | 3M™ Command™ Adhesive Attachment System |
Color | Black/Silver Clip |
Sheet Capacity | 30 |
Capacity | 30 |
Includes | Command® Adhesive Attachment System |
Features | Tilt |
Weight | 0.236 lbs |
Description
3MTM Swing Arm Copyholder, Adhesive Monitor Mount, Plastic, 30 Sheet Capacity, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Gel, Uni, Vsnelt, Bk, PK12 (UBC69000DZ)
- SEALER SALES Replacement Kit for W-300T (RK-12FD-W-300T)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Black, PK50 (SE1070B)
- SEALER SALES Silicone Rubber Pad for KF-600F, KF-605F (SR-KF-600F/605F)
- 3M Fold-Flat Freestanding Desktop Copyholder, Plastic, 150 Sht Cap, Black (DH340MB)
- 3M In-Line Document Holder, 18"x6-1/2"x11", Clear/Black (MMMDH640)
- 3M In-Line Freestanding Copyholder, Plastic, 300 Sheet Cap., Black/Clear (DH640)
- 3M Desktop Document Holder Portrait Or Landscape (DH340MB)
- 3M Vertical Notebook Riser, Black, LX550, PK4 (LX550)
- 3M In-Line Document Holder, 14"x5-1/2"x9-1/2", Clear/Black (MMMDH630)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 25PK (32423)
- 3M Document Holders