3M

Surgical Clipper Blade, PK 50


product price: $345.99
/pk 50, $6.92/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Head Type Fixed
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Blade
Head Type Fixed

Description

Package Count: 50. Make hair removal quick, easy and safe for better comfort using the 3M Surgical Clipper Professional Blade. Its 36.4-millimeter blade width provides a large cutting plane to remove hair in a single pass. From wet and dry to coarse and fine hair, the 3M surgical clipper blade works for all types of head and body hair for versatility. Its universal design also makes it suitable for handling sensitive areas of the body. This one-blade approach to meet different clipping applications eliminates the need for multiple blades to minimize costs. The 3M hair clipper positions the blade to achieve a close cut without compromising the skin. This reduces nicking, scratching or rashes to lower the risk of surgical site infections. Easy to attach and detach with one hand, this surgical hair removal blade slides on and off the clipper for quick assembly.The 3M surgical clipper blade facilitates effective and comfortable patient hair removal A 36.4-millimeter blade width provides maximum coverage for high efficiency Its universal design accommodates a variety of hair clipping needs for all areas of the body A one-blade approach saves on additional costs Its cutting position optimizes safety to protect the skin and prevent potential infections The slide on and off mechanism makes the blade easy to assemble with one hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.