Shop All Instant Adhesives
3M
SUPR GLUE GEL 0.07OZ, 2PK
Mfr # AD112T
Zoro # G710392614
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # AD112T
- Zoro # G710392614
- UPC # 51131978393
- Country of Origin Brazil
- Category Instant Adhesives
Dimensions
Container Size | 16 oz |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 12 mil, Tan (15C731)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Yellow (5FVL4)
- SSTD Adhesive, SSTD-589 Series, clear, 40 oz, Can (SSTD5893200)
- 3M 3M Plastic & Rubber Instant Adhesive, 20 g, Pack of 10 (PR1500)
- 3M Glue Stick, PR100 Series, White, 0.26 oz, Bottle (PR100)
- 3M Activator, 8155 Series, Clear, 1 L, Bottle 12 PK (08155)
- 3M Instant Adhesive, Scotch-Weld CA100 Series, 12 PK (CA100)
- 3M Spray Adhesive, PR100 Series, Clear, 13.44 oz, Aerosol Can (PR100)
- 3M Instant Adhesive Surface Activator, Scotch-Weld CA8 Series, 12 PK (CA8)
- LOCTITE Instant Adhesive, 380 Series, Black, 0.1 oz, Tube (232834)
- 3M Instant Adhesives