Shop All Multi-purpose Air Hoses
3M
Supplied Air Hose, 100 ft., 3/8" dia., Blue
Mfr # W-9445-100
Zoro # G6561900
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Pneumatic Hose Inside Dia. 3/8"
- Pneumatic Hose Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-9445-100
- Zoro # G6561900
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Item | Supplied Air Hose |
Pneumatic Hose Color | Blue |
Description
Supplied Air Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 20 in L Outside (3L200R)
- ZORO SELECT V-Belt, B54 (51EU24)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, RH, 304SS (062704000003)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (10-1-1/4)
- 3M Hose, Suppld Air, Schrader Fit, 50 ft., 3/8" (72794)
- 3M 3M Supplied Air Hose W-9435-25/07010AAD, 25 ft, 3/8 in ID (7000005374)
- CONTINENTAL CONTITECH 3/4" Multipurpose Air Hose 300 psi Red (20026985)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-03-11)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Green (IGGN02530-150-G)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-53)
- GATES Multi-Use Hose, 27410 (27410)
- 3M Air Hoses