Shop All Multi-purpose Air Hoses
3M
Supp Air Hose, 25 ft., 3/8", Schrader Fit
Mfr # W-9445-25
Zoro # G5016547
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-9445-25
- Zoro # G5016547
- UPC # 00051138727932
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Length | 25 ft |
Details
Item | Supp Air Hose,25 ft.,3/8",Schrader Fit |
Description
Supp Air Hose,25 ft.,3/8 In.,Schrader Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 0.9 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE21)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6)
- DYNABRADE Balancer Shaft (57069)
- TIMKEN TRB Single Cup 4-8 OD, 633-2 (633-2)
- 3M Supp Air Hose, 50 ft., 3/8", Schrader Fit (W-2929SR-50)
- 3M 3M Supplied Air Hose W-9435-25/07010AAD, 25 ft, 3/8 in ID (7000005374)
- 3M Supplied Air Hose, 100 ft., 3/8" dia., Blue (W-9445-100)
- 3M Hose, Suppld Air, Schrader Fit, 50 ft., 3/8" (72794)
- CONTINENTAL 3/8" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031493)
- PRIMEFIT 1/4" x 1/4" Hybrid Hose Splicer (HRK14HP14HP)
- LEGACY SWIVEL 1/2"x2' FLEXILLA HOSE 1/2" NPT (LMHFZ1202YW4S)
- 3M Air Hoses