Shop All Diagnostic and Monitoring Instruments and Supplies
3M
Super Rapid 5 Steam-Plus Sterilization Biological Indicator Challenge Pack, PK 24
Mfr # 41482V
Zoro # G605261698
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3/4 in
- Depth 4-1/2 in
- Application Load Monitoring
- Color White
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 41482V
- Zoro # G605261698
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 3/4 in |
Depth | 4-1/2 in |
Length | 6 in |
Details
Application | Load Monitoring |
Color | White |
Cap Color | Brown |
Sterilization Method | Steam |
Biological Indicator System | Super Rapid |
Description
Package Count: 24. The 3M Attest Super Rapid 5 Steam-Plus Challenge Pack 41482V is specifically designed for routinely challenging and conducting qualification testing of 270° F (132° C) and 275° F (135° C) dynamic-air-removal (pre-vacuum) steam sterilization processes in healthcare facilities.Each challenge pack contains a 3M Attest Super Rapid Readout Biological Indicator 1492V (brown cap), a 3M Comply SteriGage Steam Chemical Integrator, and a record keeping sheet Meets ISO and FDA performance requirements for biological indicators Contains viable organisms that provide a direct measure of lethality
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Povidone Iodine Pads, Antiseptics, PK1000 (1108)
- IRON DUCK Ergonomic Shoulder Strap (30008)
- ILB GOLD Replacement For Philips, Pagewriter Trim Iii Ekg Leadwires (PAGEWRITER TRIM III EKG LEADWIRES)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap, Floral Fragrance, 16 oz Pump Bottle (80790)
- 3M FOREHEAD COMFORT PAD- each (3M37010)
- LEVITON Leviton Mfg Recept 15A Dec Tampr 10Pk W M22-T5325-WMP (4811352)
- REMA TIP TOP Prema Orange Bead Sealer, 32 oz. Can, Flammable (PBSO-32)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- BATTERY SYSTEMS 12V L And G Tractor Battery (U1SM)
- AVERY Reinforcement Labels, .25" Diamet, PK924 (6750)
- LEARN IT BY ART&TRADE Art Integration Kit, Grade 2, 12-3/5"Wx19-1/4"Lx3-1/2"H, MI (PAC100105)
- 3M Diagnostic and Monitoring Instruments and Supplies