Shop All Floor Machine Pads
3M
Super Polish Pad, White, 27", PK5
Mfr # 4100
Zoro # G1963567
original price:
$93.45
9% off
new price: $84.99
/pk 5, $17.00/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size 27"
- Speed Low Speed, 175-600 RPM
- Pad/Brush Size 27 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4100
- Zoro # G1963567
- UPC # 10078371008212
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 27" |
Pad/Brush Size | 27 in |
Diameter | 27 in |
Fits Machine Size | 27 in |
Details
Material | Polyester |
Item | Polishing Pad |
Speed | Low Speed, 175-600 RPM |
Color | White |
Shape | Round |
Thickness | 1 in |
Application | Buffing, Polishing |
Features | Can Be Used to Polish Wood Floors, Spray Cleaning or Dry Buffing Soft Finishes (Using a Rotary Machine), For Use with Low-Speed Floor Machines on Many Types of Floors, Reduces the Number of Stripping and Recoating Events |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Product Type | Buffing Pad |
Description
Polishing Pad, Color White, Diameter 27 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 27 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 27 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cleaning Pad 5300N, 20", Blue, PK5 (5300N 394)
- CAR DEALER DEPOT Slap Shot Concentrated Citrus Degreaser For Extra Strength: 1 Gallon (218-01-1G)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70416)
- BRONCO Trash Can Lid, 44 gal Rnd Trash Can Lid (84104523)
- 3M Low-Speed TopLine Autoscrubber Floor Pads 5000, 20in Dia, Grn/Amb, PK5 (5000)
- 3M High Productivity Pad 7300, 14 in, PK5 (7300)
- 3M Buffing/Cleaning Pad, 17 In, White, PK5 (4100)
- 3M High-Speed Natural Blend Floor Burnishing Pads 3500, 20" Dia, Tan, PK5 (3500)
- 3M Black Stripper Pad 7200, 21 in, PK5 (7200)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7200-32x14)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 28", PK5 (09556)
- 3M Floor Machine Pads