Shop All Sponges and Scouring Pads
3M
Super Polish Pad, Removes Scuff/Black Heel, 17" White, PK 5
Mfr # MMM08481
Zoro # G902451280
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Woven Polyester Fiber
- Used On Wood
- Application Buffing
- Features Made for light cleaning with either a rotary or automatic scrubber with minimal dulling of finish; Fine polishing particles dispersed throughout the pad provide high performance over the pad's life; Also used to spray buff and dry buff soft finishes to a high gloss; The polishing pad is washable and reusable; For use with low-speed floor machines on many types of floors including wood.
- Floor Machine Pads Color Family White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MMM08481
- Zoro # G902451280
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Diameter | 17 in |
Details
Item | Floor Pad |
Material | Non-Woven Polyester Fiber |
Color | White |
Used On | Wood |
Application | Buffing |
Features | Made for light cleaning with either a rotary or automatic scrubber with minimal dulling of finish; Fine polishing particles dispersed throughout the pad provide high performance over the pad's life; Also used to spray buff and dry buff soft finishes to a high gloss; The polishing pad is washable and reusable; For use with low-speed floor machines on many types of floors including wood. |
Floor Machine Pads Color Family | White |
Description
Super Polish Pads are designed for buffing very soft finishes or for polishing soft waxes on wood floors. 17" diameter, white buffing pads remove scuffs and black heel marks and enhance floor appearance. Each removes light soil and other contaminants. Use with rotary or automatic equipment for spray cleaning or dry buffing with low speeds from 175 to 600 rpm. Super Polish Pads 4100 are designed for light scrubbing. Each cleans without dulling the floor finish. Polyester fibers offer an open, textured nonwoven construction. Polishing particles are dispersed throughout and bonded to the nonwoven construction with a durable adhesive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Black, 20 in L Overall (53789)
- CLEANMAX Zoom Lightweight Upright Vacuum with 2 Speeds (ZM-500)
- GOJO 2000 ml Liquid Hand Soap Refill Dispenser Refill (7265-04)
- 3M Buffer Pad, Removes Scuff Marks, 12", Red, PK 5 (MMM08387)
- 3M 3M Scotch-Brite„¢ Scouring Pads, Green, 10 Pads - 96CC (MMM96CC)
- 3M 3M Scotch-Brite„¢ Heavy Duty Scouring Pads , Green, 36 Pads - 86 (61500025921)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (907-ESF)
- 3M Doodlebug Cleansing Pad, White, 20PK (84401)
- 3M Light Duty Cleansing Pad, 7445, Super Fine, White, 6"X9" (48011-16976)
- TOUGH GUY Scouring Screen, Gray, 5-1/2" L, 4" W (12G795)
- 3M Sponges and Scouring Pads