Shop All Floor Machine Pads
3M
Super Polish Pad 4100, 13, White, 5PK
Mfr # 7000000684
Zoro # G709145344
original price:
$51.49
9% off
new price: $46.35
/pk 5, $9.27/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Weight 1/3/2024
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000684
- Zoro # G709145344
- UPC # 50048011084775
- Country of Origin United States
- Category Floor Machine Pads
Details
Item | Polishing Pad |
Face Weight | 1/3/2024 |
Color | White |
Description
3M - For buffing very soft finishes or for polishing soft waxes on wood floors. Removes scuffs and black heel marks and enhances floor appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Vacuum Floor Squeegee Tool, 22" (90317)
- LPS Contact Cleaner, White, 1 Gal. (03101)
- TURTLE WAX Automotive Upholstery Claener, 18 Oz (50798)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Yellow, Microfiber (6PVY7)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- 3M Low-Speed Stripper Floor Pad, 13" Diameter, Black, PK5, 5PK (7200)
- 3M Black Stripper Pad 7200, 10 in, PK5 (7200)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7300-20x14)
- 3M Burnishing Pad, 17 In, Tan, PK5 (3500)
- PREMIERE PADS Floor Pads, High Perform, 20", Black, PK5 (PAD 4020 HIP)
- 3M Floor Machine Pads