Shop All Electrical Tapes
3M
SUPER 33+ TAPE 3/4 IN X 52 FT BOX 1 CORE
Mfr # 7010397928
Zoro # G312313352
product price: $9.15
/ea
$9.15
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
- Brand 3M
- MFR # 7010397928
- Zoro # G312313352
- Country of Origin United States
- Category Electrical Tapes
Description
When you're facing extreme weather conditions, Scotch® Super 33+TM Tape is your go-to electrical tape. This all-weather, vinyl tape is 7-mil thick and provides UL510 flame retardance to protect your work. Crafted as an electrical insulator for 600V-rated cable splices, this premium-grade tape stands up to an impressive temperature range of -18 to 221 degrees F 0 to 105 degrees C. PRIMARY ELECTRICAL INSULATION: For all wire, cable splices and bus applications up to 600 voltsCOMMON APPLICATIONS: Used for protective jacketing on high voltage cable splices and repairs and to harness and bundle wires and cableCOMPATIBILITY: Compatible with solid dielectric cable insulations, rubber and synthetic splicing compounds and epoxy and polyurethane resinsFOR INDOOR AND OUTDOOR APPLICATIONS: Highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acidsOPERATING TEMPERATURE: Designed to perform continuously in ambient temperatures up to 221 °F 105 °CCOMPLIANCE: UL and CSA listed, RoHS CompliantSTABILITY: 5-year shelf life from date of manufacture? WARNING: Cancer - www.P65Warnings.ca.gov. For more compliance information, visit www.3m.com/regs
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
- USA INDUSTRIALS Sikaflex 1A 91017 White One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91017)
- ZORO SELECT Masking Tape, Natural, 1/2In x 60 yd. (20PH94)
- 3M 3M 4032 Double Coated Foam Tape 24" x 5yd White, 1/32" thick (4032)
- SCOTCH Adhesive Putty, Reusable, Removable, 2 oz, 4/PK, White (860)
- 3M Embossed Foil Tape, 4 In. x 6 Yd., Silver (1267)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-PRINTED-1X100FT)
- 3M Replacement for 3M 35-violet-3/4x66 (35-VIOLET-3/4X66 3M)
- 3M Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36 (27-1"x60yd)
- 3M Replacement for 3M 35-red-3/4x66ft (35-RED-3/4X66FT 3M)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Green (165GR4A)
- PERMTX-LOCKT Liquid Electrical Tape- 4 Oz. (P13-85120)
- 3M Electrical Tapes