Shop All Epoxy & Structural Adhesives
3M
Structural Adhesive, DP420NS Series, Dual-Cartridge, 2:1 Mix Ratio
Mfr # DP420NS882
Zoro # G903538683
product price: $42.15
/ea
Sold in multiples of 12 for $505.80
$505.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Dual-Cartridge
- Full Cure 24 hr
- Mixing Ratio 2:1
- Shear Strength 2,500 psi
- Working Time 20 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DP420NS882
- Zoro # G903538683
- UPC # 00638060089873
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Black, Features Environmental Resistant, High Peel Strength, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 530 BRN 48MMX54.8M IPG-IPG 24 (81400)
- DAP Patching Compound, 1 gal, Pail, Off White, Presto Patch (58555)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Clear, Acrylic Polymer Base (18546)
- PAINTERS MATE 1.88" x 60 Yds Painter's Mate Multi-Surface Paint Masking Tape, 8-Day (15048)
- 3M Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure (125)
- 3M Adhesive Remover, 2216 Series, Purple, 32 oz, Trigger Spray Bottle, 2 PK, 1:01 Mix Ratio (2216)
- 3M Wood Glue, Scotch-Weld DP100 Series, Off-White, 1 gal, Jug (DP100)
- 3M 3M 08984 General Purpose Adhesive Cleaner - 1 Quart (7000000492)
- 3M Adhesive Remover, Bulk, 5 gal. (ADH REM-BULK993)
- 3M Epoxy Adhesive, DP420 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- DEVCON Epoxy Adhesive, 10710 Series, Gray, Jar, 5:01 Mix Ratio, 16 hr Functional Cure (10710)
- 3M Epoxy & Structural Adhesives