Shop All Floor Machine Pads
3M
Stripping Pad, 32 In x 14 In, Black, PK10
Mfr # 7200-32x14
Zoro # G3055324
product price: $96.85
/pk 10, $9.68/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 14 in x 32 in
- Pad/Brush Shape Rectangular
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7200-32x14
- Zoro # G3055324
- UPC # 00048011590622
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 32 in |
Size | 32" x 14" |
Overall Length | 32 in |
Overall Width | 14 in |
Fits Machine Size | 32 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Rectangular |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Stripping Pads |
Color | Black |
Shape | Rectangular |
Color Family | Black |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Use with Rotary or Automatic Floor Machines |
Application | Stripping |
Product Type | Stripping Pad |
Speed - Minimum | 175 RPM |
Standards | Green Seal Certified |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Black, Diameter Not Applicable, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length 32 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 32 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Professional Spray Bottle, 32 oz, Blue/Gold/Clear, PK36 PK (HDPRO36)
- ALLPOINTS Weld, Liquid (J-B Weld) (1431065)
- TENNANT Drain Hose Plug Assembly (701061)
- OIL-DRI Mighty Green Sanded Sweeping Compound (L91050MG)
- 3M Carpet Bonnet Pad, White, 17 in, PK5 (08612)
- 3M Stripping Pad, 14 In, Black, PK5 (7200)
- 3M SPP8 Scotch-Brite, 8in Surface Preparation Floor Pad, 25PK (3998SPP8)
- 3M Burnishing Pad, 21 In, Aqua, PK5 (3100)
- 3M Burnishing Pad, 20 In, Peach, PK5 (3200)
- 3M Cleaning Pad, 24 In, Blue, PK5 (5300)
- 3M Buffing/Cleaning Pad, 15 In, White, PK5 (4100)
- 3M Floor Machine Pads