Shop All Floor Machine Pads
3M
Stripping Pad, 28 In x 14 In, Black, PK10
Mfr # 7300-28x14
Zoro # G2067021
product price: $171.99
/pk 10, $17.20/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 14 in x 28 in
- Pad/Brush Shape Rectangular
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7300-28x14
- Zoro # G2067021
- UPC # 00048011590592
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 28 in |
Size | 28" x 14" |
Overall Length | 28 in |
Fits Machine Size | 28 in |
Overall Width | 14 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Rectangular |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Black |
Sub-Category | Stripping Pads |
Shape | Rectangular |
Color Family | Black |
Application | Stripping |
Features | Abrasive Particles are Disbursed Through and Bonded to the Non-Woven Construction with a Durable Adhesive, Unique Open Construction Resists Loading and Clogging |
Product Type | Stripping Pad |
Speed - Maximum | 600 RPM |
Resistance Properties | Clog Resistant, Loading Resistant |
Speed - Minimum | 175 RPM |
Standards | Green Seal Certified |
Description
Stripping Pad, Color Black, Diameter Not Applicable, Material Nylon, Product Type Stripping Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 28 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Germicidal Spray (M919)
- SPRAY NINE Cleaner and Disinfectant, Trigger Spray Bottle, 32 oz, Ready to Use, Citrus, Clear, 12 PK (26832)
- ZEP 1,200 mL Liquid Hand Cleaner Jug (99617)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WTumbler Lock, Stainless (B-262)
- 3M 3M„¢ 20" Burnishing Pad, Tan, 5 Per Case (70070502094)
- 3M Preburnishing Pad, 17 In, Green, PK5 (5000)
- 3M 5000 14in TopLine Autoscrubber Floor Pad, 5PK (399145000AM)
- 3M Stripping Pad, 21 In, Brown, PK5 (7100)
- 3M Preburnishing Pad, 20 In, Green, PK5 (5000)
- 3M Burnishing Pad, 21 In, White, PK5 (3300)
- SCOTCH-BRITE Diamond Floor Pad Plus, 13 In, Purple, PK5 (08741)
- 3M Floor Machine Pads