Shop All Floor Machine Pads
3M
Stripping Pad, 20 In x 14 In, Black, PK10
Mfr # 7300-20x14
Zoro # G0382417
product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 14 in x 20 in
- Pad/Brush Shape Rectangular
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7300-20x14
- Zoro # G0382417
- UPC # 00048011592565
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 20 in |
Size | 20" x 14" |
Overall Width | 14 in |
Fits Machine Size | 20 in |
Overall Length | 20 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Rectangular |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Black |
Sub-Category | Stripping Pads |
Shape | Rectangular |
Color Family | Black |
Application | Stripping |
Features | Abrasive Particles are Disbursed Through and Bonded to the Non-Woven Construction with a Durable Adhesive, Unique Open Construction Resists Loading and Clogging |
Thickness | 1/2 in |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Standards | Green Seal Certified |
Product Type | Stripping Pad |
Resistance Properties | Clog Resistant, Loading Resistant |
Description
Stripping Pad, Color Black, Diameter Not Applicable, Material Nylon, Product Type Stripping Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1/2 in, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- ESSITY Tork Universal Paper Towels, 2 Ply, White (RC530)
- KIMBERLY-CLARK PROFESSIONAL Scott Control, Sheets, 2 Ply, 250 Sheets, White, 36 PK (48280)
- 3M High Performance Stripping Pad, 19", PK5 (7400N 939)
- 3M Stripper Pad 7200, 17, Black, 5PK (7000045882)
- 3M Stripper Pad 720028in x 14in, Black, 10PK (7000126839)
- 3M 7300 17in Black High Productivity Stripping Floor Pad, 5PK (399177300HP)
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- 3M Hi-Speed Natural Blend Floor Burnishing Pads 3300, 20" Dia, White, PK5 (3300)
- 3M High Productivity Pad 7300, 12 in, PK5 (7300)
- 3M Floor Machine Pads