Shop All Floor Machine Pads
3M
Stripping Pad, 19 In, Black, PK5
Mfr # 7300
Zoro # G0554985
product price: $69.99
/pk 5, $14.00/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7300
- Zoro # G0554985
- UPC # 50048011082771
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Description
Stripping Pad, Color Black, Diameter 19 in, Material Nylon, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1/2 in, Application Stripping
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-CP)
- HOOVER COMMERCIAL HushTone Vacuum Cleaner with Intellibelt, 15", Orange/Gray (CH54115)
- DAYTON Wheel (31UK26)
- CENTURION COLLAPSIBLE BUCKET GREEN (1402)
- 3M Polishing Pad, 20 In x 14 In, White, PK10 (4100-20x14)
- 3M White Super Polish Pad 4100, 21 in, PK5 (4100)
- 3M High-Speed Natural Blend Floor Burnishing Pads 3500, 20" Dia, Tan, PK5 (3500)
- 3M 3M„¢ Eraser„¢ 20" Burnishing Pad, Pink, 5 Per Case (70070917375)
- 3M Low-Speed Stripper Floor Pad 7200, 20 x 14, Black, 10PK (MMM72002014)
- 3M Burnishing Pad, 19 In, White, PK5 (3300)
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- 3M Floor Machine Pads