Shop All Floor Machine Pads
3M
Stripping Pad, 18 In, Black, PK5
Mfr # 7300
Zoro # G7628914
original price:
$67.06
4% off
new price: $63.95
/pk 5, $12.79/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 18 in
- Pad/Brush Shape Round
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7300
- Zoro # G7628914
- UPC # 50048011082764
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 18 in |
Size | 18" |
Pad/Brush Size | 18 in |
Diameter | 18 in |
Fits Machine Size | 18 in |
Description
Stripping Pad, Color Black, Diameter 18 in, Material Nylon, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 18 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1/2 in, Application Stripping
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Wet Mop, Blue, Microfiber (FGQ40900BL00)
- HOOVER Brush Roller, Fits CH54113 (440007802)
- CHIX Wet Wipes, 11-1/2" x 24", White/Pink, PK200 (8507)
- TRIMACO Carpet Film 3X200' 3Mil (63620)
- 3M EraserBurnish Pad 3600, 20, Pink, 5PK (7000002120)
- 3M Stripper Pad 720028in x 14in, Black, 10PK (7000126839)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- 3M Stripping Pad, 19 In, Black, PK5 (7300)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- 3M Low-Speed Buffer Floor Pads, 14" Diameter, Red, PK5, 5PK (5100)
- 3M Burnishing Pad, 21 In, Tan, PK5 (3400)
- 3M Floor Machine Pads