Shop All Floor Machine Pads
3M
Stripping Pad, 18 In, Black, PK5
Mfr # 7200
Zoro # G1079854
product price: $34.39
/pk 5, $6.88/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 18 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7200
- Zoro # G1079854
- UPC # 50048011083808
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 18 in |
Size | 18" |
Pad/Brush Size | 18 in |
Diameter | 18 in |
Fits Machine Size | 18 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 3/4 in |
Sub-Category | Stripping Pads |
Color | Black |
Shape | Round |
Color Family | Black |
Application | Stripping |
Thickness | 3/4 in |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Use with Rotary or Automatic Floor Machines |
Product Type | Stripping Pad |
Standards | Green Seal Certified |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Black, Diameter 18 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 18 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 3/4 in, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Vacuum Hose, 2 In x 20 ft, Vinyl (N67020)
- FRESH PRODUCTS Hang Tag Air Freshener with Suction Cup, Orange, Mango, PK72, 72PK (HTSC-F-012I072M-04)
- NEXSTEP COMMERCIAL PRODUCTS Global Industrial„¢ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band (97724V-PL)
- PROTEAM Handle Kit, 106617 (106617)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (3300-20)
- 3M Burnishing Pad, 20 In, Peach, PK5 (3200)
- 3M Scrubbing Pad, 15 In, Blue, PK5 (5300)
- 3M Scotch-Brite 16 in. D Non-Woven Natural/Polyester Fiber Buffer Floor Pad Red (5100-16)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- 3M Polishing Pad, Blue, Shape Rectangular, PK6 (86027)
- 3M Burnishing Pad, 21 In, White, PK5 (3300)
- 3M Floor Machine Pads