Shop All Floor Machine Pads
3M
Stripping Pad, 17 In, Black, PK5
Mfr # 7300
Zoro # G2722571
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7300
- Zoro # G2722571
- UPC # 50048011082757
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Description
Stripping Pad, Color Black, Diameter 17 in, Material Nylon, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1/2 in, Application Stripping
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- TRIAMCO MicroFiber Extra Scrubbing Car Wash Sponge (10105)
- EZ FOIL Hefty Strong 13 gal Kitchen Trash Bags Drawstring 90 pk (E84574)
- SWIFFER 46 in L Wetjet Mop, White, Cloth, PK2 (92811)
- 3M Low-Speed Stripper Floor Pad 7200, 20 x 14, Black, 10PK (MMM72002014)
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- 3M Pad Scrubbing Niagara General Purpose, PK80 (9650N)
- 3M Buffing and Cleaning Pad, 17 In, Red, PK5 (5100)
- 3M Burnishing Pad, 21 In, Peach, PK5 (3200)
- 3M Buffing Pad, 16 In, Red, PK5 (5100)
- SCOTCH-BRITE Clean and Shine Pad, 20" Diameter, Yellow/Gold, PK5 (09541)
- 3M Floor Machine Pads