Shop All Floor Machine Pads
3M
Stripping Pad, 17 In, Black, PK5
Mfr # 7200
Zoro # G3304463
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7200
- Zoro # G3304463
- UPC # 50048011083792
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 3/4 in |
Sub-Category | Stripping Pads |
Color | Black |
Shape | Round |
Color Family | Black |
Thickness | 3/4 in |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Use with Rotary or Automatic Floor Machines |
Application | Stripping |
Product Type | Stripping Pad |
Standards | Green Seal Certified |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Black, Diameter 17 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 3/4 in, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOFT Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WIN105)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H-BX)
- 3M Cleaning Pad 5300N, 13", Blue, PK5 (5300N 856)
- BRUSH RESEARCH MANUFACTURING 93-AP Stainless Steel Hand Scratch Brush* Display *, .500 Trim, 7.25 OAL, Plastic Handle (93APD)
- 3M Scrubbing Pad, 20 In x 14 In, Blue, PK10 (5300-20x14)
- 3M Stripper Pad 7200, 17, Black, 5PK (7000045882)
- 3M 7200 24in Black Stripping Floor Pad, 5PK (399247200BK)
- 3M Low-Speed Buffer Floor Pads, 14" Diameter, Red, PK5, 5PK (5100)
- 3M Burnishing Pad, 19 In, Pink, PK5 (3600)
- 3M 14 in. x 20 in. Scotch-Brite Surface Preparation Pad Plus, 5PK (SPPP14X20)
- 3M Scrubbing Pad, 20 In, Blue, PK5 (5300)
- 3M Floor Machine Pads