Shop All Floor Machine Pads
3M
Stripper Pad 720028in x 14in, Black, 10PK
Mfr # 7000126839
Zoro # G609145383
product price: $177.99
/pk 10, $17.80/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Face Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000126839
- Zoro # G609145383
- UPC # 48011590615
- Country of Origin United States
- Category Floor Machine Pads
Details
Item | Stripping Pad |
Color | Black |
Face Weight | 1 |
Description
3M - The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad.
- Equipment Type: Rotary or AutomaticMachine Speed: Low Speed, 175-6 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Supply Cord and Terminal (3868032)
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK6101)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, CENTERFEED HAND TOWEL, 2-PLY, 7.6 X 11.75, WHITE, 6PK (RC530)
- PURE CLEAN Compact Home Washing Machine - Portable Mini Laundry Clothes Washer (PUCWM11)
- 3M Burnishing Pad, 27 In, Pink, PK5 (3600)
- 3M Stripping Pad, 13 In, Black, PK5 (7300)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7200-32x14)
- 3M Burnishing Pad, 21 In, Aqua, PK5 (3100)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3500)
- 3M Preburnishing Pad, 16 In, Green/Amber, PK5 (5000)
- GLOBAL INDUSTRIAL Replacement Pad Driver For 17in Floor Machine (641259)
- 3M Floor Machine Pads