Shop All Floor Machine Pads
3M
Stripper Pad 720012in, Black, 5PK
Mfr # 7000028441
Zoro # G709145306
product price: $36.85
/pk 5, $7.37/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000028441
- Zoro # G709145306
- UPC # 50048011083747
- Country of Origin United States
- Category Floor Machine Pads
Details
Item | Stripping Pad |
Color | Black |
Description
3M - The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad.
- Equipment Type: Rotary or AutomaticMachine Speed: Low Speed, 175-6 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Yellow, 20 in L Overall (53756)
- LIBMAN Toilet Plunger and Caddy Set, Rubber Plunger, 5 in Cup Dia, 18 in L Steel Handle L (598)
- O-CEDAR 60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass (CB965166)
- 3M Preburnishing Pad, 17 In, Green, PK5 (5000)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7200-32x14)
- 3M Polishing Pad, Blue, Shape Trapezoid, PK4 (86020)
- 3M Scotch-Brite 20 in. D Non-Woven Natural/Polyester Fiber Floor Pad Black (7200-20)
- 3M High Productivity Pad 7300, 10 in, PK5 (7300)
- 3M 7300 20in Black High Productivity Stripping Floor Pad, 5PK (399207300HP)
- 3M Burnishing Pad, 19 In, Pink, PK5 (3600)
- 3M Floor Machine Pads