Shop All Floor Machine Pads
3M
Stripper Pad 7200, 17, Black, 5PK
Mfr # 7000045882
Zoro # G509145421
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Weight 2/3/2024
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000045882
- Zoro # G509145421
- UPC # 50048011083792
- Country of Origin United States
- Category Floor Machine Pads
Details
Item | Stripping Pad |
Face Weight | 2/3/2024 |
Color | Black |
Description
3M - The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-634)
- CLOROX Clorox Disinfectant Cleaner with Bleach Refill, 1 gal. Jug, Unscented, 4 PK (35420)
- GENUINE JOE Heavy-Duty Plastic Dust Pan - 12 Wide - Black - 1 Each (GJO02406)
- LABCLEAN Cleanroom Wipes, 100 percent pol, 4, PK10, 10 PK (CPWIPE4X4)
- 3M Scrubbing Pad, 17 In, Blue, PK5 (5300)
- 3M 7200 12in Black Stripping Floor Pad, 5PK (399127200BK)
- 3M Black Stripper Pad 7200, 21 in, PK5 (7200)
- 3M Brown Stripper Pad 7100, 14 in, PK5 (7100)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- 3M Stripping Pad, 21 In, Brown, PK5 (7100)
- TOUGH GUY Buffing Pad, Red, Size 16", Round, PK5 (402W46)
- 3M Floor Machine Pads