Shop All Duct Tapes
3M
Striped Vinyl Tape, 5.0 Mil, 3"x36 yds., Blk/Yel, PK2
Mfr # T9687662PK
Zoro # G4977841
product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5 mil
- Duct Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9687662PK
- Zoro # G4977841
- UPC # 848109018645
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 36 yd. |
Details
Material | vinyl |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Rubber |
Color | Black/Yellow |
Duct Tape Grade | General |
Item | Striped Vinyl Tape,766,3"x36yd.,PK2 |
Description
Striped Vinyl Tape,766,3 In.x36yd.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Melt Adhesive, Off White, 5/8 in Dia, 2 in L, 30 sec Begins to Harden, 528 PK (3797 TC)
- EKENA MILLWORK Loctite Power Grab All-Purpose Express Squeeze Tube. White, 6.0 oz. (2029846)
- HANDI-FOAM Spray Applicator Cleaner, Clear, 12 oz, Can (P10083G)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, White, Latex Polymer Base (70798-18032)
- 3M Duct Tape, Duct Tape 3900, White, 48Mm X 54.8 M, Gauge 7.7 Mil (21200-49829)
- 3M Metal Foil Tape, 2.5" x 60 yd. (3326)
- 3M Duct Tape, Blue, 55m, PK24 (8979N)
- 3M Duct Tape, Black, 17 mil, 32m L x 48mm W (DT17)
- 3M Striped Vinyl Tape, 5.0 Mil, 2"x36 yds., Blk/Yel, PK24 (T967766)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, White (226)
- 3M Duct Tapes