Shop All Duct Tapes
3M
Striped Vinyl Tape, 5.0 Mil, 2"x36 yds., Blk/Yel, PK24
Mfr # T967766
Zoro # G4977878
product price: $562.99
/pk 24, $23.46/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5 mil
- Duct Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T967766
- Zoro # G4977878
- UPC # 021200431814
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Tape Width | 2" |
Tape Length | 36 yd |
Details
Material | vinyl |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Rubber |
Color | Black/Yellow |
Duct Tape Grade | General |
Item | Striped Vinyl Tape,766,2"x36yd.,PK24 |
Number of Adhesive Sides | 1 |
Description
3M Hazard Warning Tape 766 is a black and yellow striped vinyl tape that provides a versatile solution for marking of floors, walls, pipes and other areas in need of warning identification. Easy to apply, it can also be used for floor marking for light traffic areas, and around equipment. This striped vinyl tape features good, instant adhesion to many surfaces and substrates. Unlike messy paint solutions, this vinyl tape is quick to install and easy to remove. Conformability and instant adhesion make it a good and economical choice for a wide variety of applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- LOCTITE Sealant, 300 mL, Cartridge, Black, Silicone Base (231232)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- 3M Duct Tape, 2 x 25 yd, 12.6 mil, Slate Blue (8979)
- 3M Tape, LaBluelprotc, 4x6, Clr, PK2 (822P)
- 3M Sealing Tape, 6 In x 5 yd, 9.5 mil, White (6/5/11)
- 3M Mult-PurposeDuctTp3900Blck, 48mmx5, PK24 (5151)
- 3M Duct Tape, Gray, 50 yd. L x 3/4in. W (3903)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, Blue (1.5-50-3903-BLUE)
- TAPE LOGIC Tape Logic® 1300 Strapping Tape, 1" x 60 yds., Clear, 12/Case (T915130012PK)
- 3M Duct Tapes