Shop All Water Filter Cartridges
3M
String Wound Filter Cartridge, 4 gpm, 0.5 Micron, 2-7/8" O.D., 19 1/2 in H
Mfr # DCCSZ2
Zoro # G2850906
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electronics, Electroplating, Food and Beverage, Water
- Flow Rate 4 gpm
- For Use With All Filter Housings
- Height 19 1/2 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DCCSZ2
- Zoro # G2850906
- UPC # 00016145082580
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 19 1/2 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/8" |
Filter Diameter | 2 7/8 in |
Overall Height | 19 1/2 in |
Inside Diameter | 1 in |
Outside Diameter | 2 7/8 in |
Overall Length | 19 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 0.5 micron, Flow Rate 4 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 19 1/2 in, Filter Media Cotton, Stainless Steel, For Use With All Filter Housings, Application Electronics, Electroplating, Food and Beverage, Water, Cartridge Media Cotton, Filter Design String Wound, Material Grade 304, Maximum Pressure 125 psi, Maximum Temperature 250 Degrees F, Overall Length 19 1/2 in, Series Micro-Klean D, Standards CFR 21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP SmartHome 2.5 Gallon Mini Tank Water Heater with Voice Commands (ESH-2.5)
- KLEIN TOOLS Large Capacity Ratcheting PVC Cutter (50034)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU68)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- 3M Quick Connect Filter, 20 gpm, 15 Micron, 4-1/2" O.D., 20 1/16 in H (5621001)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621006)
- 3M Quick Connect Filter, 2.5 gpm, 0.2 Micron, 5-23/64" O.D., 14 39/64 in H (5613303)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621008)
- 3M 5 Micron Porosity Standard Sediment Cartridge (7100000558)
- 3M Quick Connect Filter, 7 gpm, 4 7/8" dia. (5637307)
- ILB GOLD Water Filter, Replacement For Everpure, Ev9692-21 Filter (EV9692-21 FILTER)
- 3M Water Filter Cartridges