Shop All Duct Tapes
3M
STP&LDDR TRED TPE BK 2""W
Mfr # 610B-R2X180
Zoro # G9452026
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2 in
- Duct Tape Length 15 ft
- Color Black
- Features Adhere To Clean, Dry Surfaces Without Wrinkling, Curling, Tearing, Shrinking or Lifting; Resistant To Abrasion; Self-Adhesive Backing For Quick And Easy Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 610B-R2X180
- Zoro # G9452026
- UPC # 51131594371
- Country of Origin Brazil
- Category Duct Tapes
Dimensions
Duct Tape Width | 2 in |
Duct Tape Length | 15 ft |
Details
Color | Black |
Item | Slip Resistant Tape |
Features | Adhere To Clean, Dry Surfaces Without Wrinkling, Curling, Tearing, Shrinking or Lifting; Resistant To Abrasion; Self-Adhesive Backing For Quick And Easy Application |
Description
3M Safety-Walk Slip-Resistant Tapes and Treads are designed to provide traction on slippery surfaces where potential slips and falls can occur or where safety may be a concern. 3M Safety-Walk Tread has proven durability for long life in heavy traffic areas as well as ladders, steps and ramps. Quick and easy to use, 3M Safety-Walk Tread is a great choice in anti-slip protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Boat Striping Tape, Black, 1" x 50' (77924)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Black/White (5FVN3)
- WESTWARD Drywall Mesh Tape, 2 Inx500 ft, Neutral (13A757)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2811092)
- 3M Tape, Duct Type, 6" W x 55m L, PK6 (8979)
- 3M Duct Tape, Wht, 50 yd. L x 3in. W (3903)
- 3M Extra-Heavy-Duty Duct Tape 6969, 3in Core, 48 mm x 54.8 m, Silver (6969)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Black, Vinyl (3903)
- 3M 3M 08019 Marine Grade Silicone Sealant - Clear, 3 oz. (7000120480)
- 3M Vinyl Tape Blue, 2 x 36 yd 5.2 mil, 24 pk. (04308)
- 3M 3M™ 764 Vinyl Tape, 5.0 Mil, 1" x 36 yds, Yellow, 36/Case (T965764Y)
- 3M Duct Tapes