Shop All Hook & Loop Sanding Discs
3M
Stikit Vibrator Sander Roll 426U, 4-1/2inx10yd150 A-wt, 10/pk
Mfr # 7010362352
Zoro # G5145329
product price: $316.99
/pk 10, $31.70/ea
Free Shipping & Returns
$316.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Abrasive Material Silicon Carbide
- Grit 150
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010362352
- Zoro # G5145329
- UPC # 00051141278292
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Abrasive Material | Silicon Carbide |
Grit | 150 |
Abrasive Type | Open Coat |
Item | St Vibrtor SAnder Roll 426U,4-1/2in,PK10 |
Description
St Vibrtor SAnder Roll 426U,4-1/2in,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 60G (11208)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 80G, Green (66252836572)
- FLEX-HONE TOOL BC14M18 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC14M18)
- VSM Abrasive Belt, 80 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1730)
- 3M SAND DISC 60G 5X5"" 10PK (Disc5in10pk60)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- 3M Particulate Filter 2091, PK 100 (7100242461)
- 3M Disc, Sanding, NoHole, 6 in.F, P1000G, PK500 (60600110617)
- 3M Hook-and-Loop Disc BU Pad, 4-1/2D (9145)
- MERIT Disc Backup Pad (08834184019)
- 3M Hook & Loop Sanding Discs