Shop All Hook & Loop Sanding Discs
3M
Stikit Paper Sheet Roll 426U, 2-3/4inx50yd320 A-wt, 10/pk
Mfr # 7000119253
Zoro # G5145347
product price: $626.99
/pk 10, $62.70/ea
Free Shipping & Returns
$626.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2-3/4"
- Abrasive Material Silicon Carbide
- Grit 320
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119253
- Zoro # G5145347
- UPC # 00051141278070
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2-3/4" |
Details
Abrasive Material | Silicon Carbide |
Grit | 320 |
Abrasive Type | Open Coat |
Item | St Paper Sheet Roll 426U,2-3/4inx50,PK10 |
Description
St Paper Sheet Roll 426U,2-3/4inx50,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Flap DiscT29412x5811 Z80xPK10 (79119)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 2 x 1in, 60G (61463624592)
- 3M 3M 88599 Sandpaper, 1500-Grit, Ultra Fine, Silicone Carbide, Tan (88599)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-002107)
- 3M Hook-and-Loop Film Disc, 5 in. Dia, PK50 (7000028185)
- 3M Paper Disc, 180 Grit, Aluminum Oxide, PK50 (7000119280)
- 3M Hook-and-Loop Disc BU Pad, 4D (914)
- 3M Paper Disc, Gold, Fine, 100 Grit, 6 in., PK50 (7000119580)
- 3M 6" P600 HOOKIT FIN FILM-100/BX (3M0971)
- 3M Paint and Rust Stripper 7772ES, 6/pk, PK6 (7772ES)
- BOSCH Extra Soft Sanding Pad, Rubber, Black, 5 (RS030)
- 3M Hook & Loop Sanding Discs