Shop All Hook & Loop Sanding Discs
3M
Stikit Paper Sheet Roll 426U, 2-3/4inx25yd80 A-weight, 10/pk
Mfr # 7010326454
Zoro # G5145338
product price: $334.99
/pk 10, $33.50/ea
Free Shipping & Returns
$334.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2-3/4"
- Abrasive Material Silicon Carbide
- Grit 80
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010326454
- Zoro # G5145338
- UPC # 00051141278018
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2-3/4" |
Details
Abrasive Material | Silicon Carbide |
Grit | 80 |
Abrasive Type | Open Coat |
Item | St Paper Sheet Roll 426U,2-3/4inx25,PK10 |
Description
St Paper Sheet Roll 426U,2-3/4inx25,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/16" Pencil End Brush, 1/4" Shank - 3/8" Trim, .012 CS Wire, 3-3/8" OAL (82941)
- SCOTCH-BRITE 5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100177482)
- ZORO SELECT Quick Change Disc, 2" dia., 80 Grit, Maroon (78072775325)
- DYNABRADE 3" Non Vacuum - P180 (79819)
- 3M Foam Disc, Blue/Gray, Silicon Carbide (UU001600806)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- 3M Hook-and-Loop Sanding Disc, Grit 600, PK50 (7100199261)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M Film Disc, Gold, Aluminum Oxide, PK50 (7010361563)
- 3M Disc, Sanding, NoHole, 3 in, SF, P400G, PK200 (00913)
- MIRKA Grip Disc, 5", P60, PK50 (23-612-060)
- 3M Hook & Loop Sanding Discs