Shop All Fiber Discs
3M
Stikit Paper Dsc Rl 426U, 5inxNH 280 A-wt
Mfr # 426U
Zoro # G6153548
Free Shipping & Returns
$386.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Grit 280
- Abrasive Material Silicon Carbide
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 426U
- Zoro # G6153548
- UPC # 00051141277820
- Country of Origin Canada
- Category Fiber Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Stikit Paper Dsc Rl 426U,5"xNH,280,PK6 |
Grit | 280 |
Abrasive Material | Silicon Carbide |
Abrasive Type | Open Coat |
Description
Stikit Paper Dsc Rl 426U,5 In.xNH,280,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Mounted Point, B-52, 1/8 Shnk (35985)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90035)
- PFERD 4" x 1/4 Grinding Wheel, 5/8" A.H. - PSF STEELOX - Type 27 (61000)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 80, TR (66261008821)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 7"X7/8", Grit: 36+ (51141-27402)
- 3M Wetordry Cloth Disc 281W, 8inxNH, P600, 50/bx, 5 bx/pk (7100114079)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100989)
- 3M Fiber Discs, 5" dia., Abrasive Grit 120 (7100099261)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (00076308896768)
- 3M Fibre Disc, 3", 80 Grade, PK90 (33392)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (7010299903)
- 3M Fiber Discs