Shop All Sandpaper Sheets
3M
Stikit Gold Sheet Roll, 02589, P500gr
Mfr # 02589
Zoro # G0376614
Sold in multiples of 10 for $551.90
$551.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P500
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Width 2-3/4"
- Grade Medium (320 - 1000)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 02589
- Zoro # G0376614
- UPC # 00051131025899
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 45 yd. |
Details
Item | Sheet Roll |
Grit | P500 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Medium (320 - 1000) |
Backing Material | Paper |
Abrasive Type | Anti-Loading Coating |
Backing Weight | A |
Color | Gold |
Description
Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Disc Roll, 5", P400, PK100 (23-314-400)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 80, 1-1/2" W, 30" L, 80 Grit (702430006PM)
- GLASS RENU GlassRenu RenuDisks Black 6 Inch (106-4063)
- DEWALT 6 x .045" x 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8959F)
- 3M Stikit Blue Sheet Roll, 36222,220gr, 2, PK5 (36222)
- 3M Refill Roll, 55 ft. L x 2-1/2 in., Fine (7000028208)
- 3M Sanding Sheet, 11x9 In, 240 G, SC (7000118294)
- 3M 4-3/16" x 11" Drywall Adhesives Drywall Sanding Sheet 100-Grit, PK 25 (99432)
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- 3M Sandpaper Sheet, Ceramic, Coated, PK25 (35515)
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 500 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx500)
- 3M Sandpaper Sheets