Shop All Sandpaper Sheets
3M
Stikit Gold Sand Paper Sheet Roll 2-3/4"X45 Yd.
Mfr # MMM2591
Zoro # G7809175
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Backing Material Paper
- Width 2-3/4"
- Length 45 yd.
- Backing Weight A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM2591
- Zoro # G7809175
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 45 yd. |
Details
Item | Gold Sand Paper Sheet Roll |
Grit | 320 |
Backing Material | Paper |
Backing Weight | A |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Stikit Gold Sand Paper Sheet Roll 2-3/4 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (75819)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 36/46G, Brown (07660788278)
- UNITED ABRASIVES/SAIT SAIT 24050 Stud King™ Specialty Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24050)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843604)
- 3M Sanding Sponge, 4 7/8" L, 2 7/8" W, PK4 (9095DC-NA-4PK)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 220-Gr, PK 10 (99436)
- 3M Sanding Sheet, 11x9 In, 150 G, AlO, PK250 (7000000357)
- 3M 11 in. L X 9 in. W 320 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9086DC-NA)
- 3M TrizactPerformanceSndpr03056 5000gr, PK20 (03056)
- 3M Unigrit Finishing Paper 1500 Grade (S1525)
- MIRKA Mesh Grip, Sheet, 3x4", P240 Grit, PK50 (9A-129-240)
- 3M Sandpaper Sheets