Shop All Fiber Discs
3M
Stikit Gold Film Dsc Rl 255L, 5inxNH P120
Mfr # 82469
Zoro # G6153441
product price: $383.99
/pk 4, $96.00/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Grit P120
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82469
- Zoro # G6153441
- UPC # 00051144824694
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Stikit Gold Flm Dsc Rl 255L,5"xNH,PK4 |
Grit | P120 |
Vacuum Hole Design | 5 Hole |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Open Coat |
Description
Stikit Gold Flm Dsc Rl 255L,5"xNH,Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252850563)
- DEDECO SUNBURST 7/8'' TC 4-PLY PINK 600 GRIT (PUMICE) 3/32'' 6/BX (1265)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TS, (11-50254FM)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, AO, 46G, Med (66253263463)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 7"X7/8", Grit: 36+ (51141-27402)
- 3M PSA Cloth Disc 348D, 20inxNH 40 X-weight (7000118887)
- 3M Fibre Disc, 3", 80 Grade, PK90 (33392)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (00076308896379)
- 3M Fibre Disc, 2", 36 Grade, PK90 (33377)
- 3M CERAMIC ROLOC STAINLESS 2" 100G - EA (3M80508)
- PFERD COMBICLICK® Fiber Disc, 7" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40749)
- 3M Fiber Discs