Shop All Hook & Loop Sanding Discs
3M
Stikit Gold Film Disc Roll 255L, 5inxNH P80,100 ea/rl 4 rl/pk
Mfr # 82471
Zoro # G5145697
product price: $321.99
/pk 4, $80.50/ea
Free Shipping & Returns
$321.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Grit P80
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82471
- Zoro # G5145697
- UPC # 00051144824717
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 5 Hole |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Open Coat |
Item | St Gold Film Disc Roll 255L,5inxNH P,PK4 |
Description
St Gold Film Disc Roll 255L,5inxNH P,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 180SC Grit (34203)
- GLOBAL INDUSTRIAL United Abrasives - Sait 23105 Cut Off Wheel Type 1 A60S 6 x .045 x 5/8 60 Grit Aluminum Oxide (B2232905)
- DYNABRADE Belt, 80G, 3"X10-11/16" (92102)
- VSM Abrasive Belt, 60 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 60 Grit, Medium, Aluminum Oxide (121332)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247101)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- 3M Film Disc, Red/Brown, 500 Grit, PK50 (60440275711)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100113117)
- 3M Hook & Loop Sanding Discs