Shop All Quick Change Discs
3M
Stikit Gold Disc Roll, 175 Discs Per Roll, 6"
Mfr # MMM1435
Zoro # G3357516
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P320
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM1435
- Zoro # G3357516
- Country of Origin Canada
- Category Quick Change Discs
Dimensions
Disc Dia. | 6" |
Details
Item | Gold Disc Roll |
Grit | P320 |
Abrasive Material | Aluminum Oxide |
Description
Stikit Gold Disc Roll,175 Discs Per Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit 3-Pk (26220 Tri-3)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7000121126)
- CENTURY DRILL & TOOL Metal Cutting Blade, 7x3/32 in., Type 1A (08707)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 100 Grit (30491T)
- 3M Disc Pad, 6", PK10 (05776)
- 3M Clearcoat, Sanding Disc, 3", 1500Grit, PK100 (02094)
- 3M Quick Change Disc, AlO, 3in, 50G, TR, PK50 (7000045096)
- 3M Roloc Disc Pad TS and TSM 77740, Med 4in 1/4-20internal, 5/pk (77740)
- 3M Roloc Disc Pad TP 14202, Hard 3 in 1/4-20 Internal, 5/pk (14202)
- 3M Quick Change Disc, AlO, 3in, 100G, TR, PK50 (7000045102)
- SCOTCH-BRITE High Strength Disc, 12inx3/4 in A VFN, 2 (7100122432)
- 3M Quick Change Discs