Shop All Adhesive Discs
3M
Stikit Film Disc Roll 375L, 5inxNH P80,
Mfr # 375L
Zoro # G6153189
product price: $244.99
/pk 4, $61.25/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Film
- Series 375L
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 375L
- Zoro # G6153189
- UPC # 00068060662958
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Disc Roll |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Film |
Series | 375L |
Abrasive Type | Coated |
Abrasive Grit | P80 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Stikit Film Disc Roll 375L,5"xNH,P80,Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 9" x 11" ProSand Sanding Sheet Assorted, PK 4 (05386)
- NORTON ABRASIVES FIBER DISC 5"" 36G BX/25 (07660701910)
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9000)
- 3M PSA Sanding Disc, Paper, 5in, P400G, PK500 (7000120368)
- 3M PSA Sanding Disc, AlO, Paper, 6in, 40G, PK500 (60650003738)
- 3M Paper Disc, Extra Coarse, 6 in. Dia., PK50 (7000148149)
- 3M PSA Sanding Disc, AlO, Cloth, 5in, 50G, PK250 (7010294666)
- 3M PSA Disc Roll, 5 Hole, 5 In, 80G, AlO, PK400 (7010298815)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK50 (7100053622)
- 3M CUBITRON Film Disc, 80 Grit, 6in.dia, 6 Holes, PK50 (7100044892)
- 3M Adhesive Discs