Shop All Adhesive Discs
3M
Stikit Film Disc Roll 375L, 5inxNH P180, 100 ea/rl 4 rl/pk
Mfr # 7100106763
Zoro # G5145609
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Film
- Series 375L
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100106763
- Zoro # G5145609
- UPC # 00051115667978
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Disc Roll |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Film |
Series | 375L |
Abrasive Type | Coated |
Abrasive Grit | P180 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
St Film Disc Roll 375L,5inxNH P180,,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64491)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020048004)
- 3M Rubber Slotted Expander Whl, 3-2/5inx3in 5/8in ArborHole, 1/pk (28349)
- BRUSH RESEARCH MANUFACTURING 84N1000 84 Series Tube Brush-For Thru Holes. 1" Dia., .017 Nylon, 3" Brush Part, 12" OAL, Ring Handle (84N1000)
- 3M Sanding Angled Sponge CP041-6P, 2 7/8, PK4 (CP041-6P)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 60G, PK10 (7000120238)
- 3M Paper Disc, Extra Coarse, 6 in. Dia., PK50 (7000148149)
- 3M PSA Sanding Disc Roll, 5in.dia., P80, PK4 (7000119535)
- 3M Center Water Feed Dsc Hand Pad 82705, 3inx7/8in Firm, 10/pk (82705)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 40G, PK10 (7010364824)
- 3M PSA Disc Roll, No Hole, 6 In, 80G, AlO, PK400 (7000118092)
- 3M Adhesive Discs