Shop All Sandpaper Sheets
3M
Stikit Blue Sheet Roll, 36228,600gr, 2, PK5
Mfr # 36228
Zoro # G0378364
product price: $56.39
/ea
Sold in multiples of 5 for $281.95
$281.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Width 2-3/4"
- Abrasive Material Ceramic Aluminum Oxide
- Length 45 yd.
- Abrasive Type Anti-Loading Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36228
- Zoro # G0378364
- UPC # 00051131362284
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 45 yd. |
Details
Item | Abrasive Sheet Roll |
Grit | 600 |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic Aluminum Oxide |
Abrasive Type | Anti-Loading Coating |
Color | Blue |
Description
Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 27/32" x 9/16" POLICAP® Abrasive Cap - Shape L - Aluminum Oxide - 60 Grit (46062)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45215)
- SHAVIV Shaviv Excaliburr Set L (155-29076)
- EAZYPOWER Mounted Flat Wire Wheel Brush, 1-1/2" (87101)
- 3M 31372, HookIt CSD, 737U, 6 in, 120+, 50PK (7100155360)
- 3M Sandpaper, 32115, 80grit, 9"x11", 10, PK100 (32115)
- 3M 11 in. L X 9 in. W 600 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9084NA)
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- 3M Refill Roll, 80 ft. L x 2-1/2 in., Fine (60440231581)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 120-Gr, PK 10 (99438)
- NORTON ABRASIVES SNDPR RL 4-1/2X360"" 100G (07660749252)
- 3M Sandpaper Sheets