Shop All Sandpaper Sheets
3M
Stikit Blue Sheet Roll, 36222,220gr, 2, PK5
Mfr # 36222
Zoro # G0378242
product price: $36.59
/ea
Sold in multiples of 5 for $182.95
$182.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic Aluminum Oxide
- Width 2-3/4"
- Length 30 yd.
- Abrasive Type Anti-Loading Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36222
- Zoro # G0378242
- UPC # 00051131362222
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 30 yd. |
Details
Item | Abrasive Sheet Roll |
Grit | 220 |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic Aluminum Oxide |
Abrasive Type | Anti-Loading Coating |
Color | Blue |
Description
Stikit Blue Sheet Roll,36222,220gr,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P220 G, AlO, PK100 (66261131629)
- VSM Abrasive Belt, 180 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 180 Grit, Very Fine, Aluminum Oxide (116746)
- USG USG Easy Sand 384214120 Joint Compound, Powder, 18 lb Bag (384214120)
- 3M Hook-and-Loop Film Disc, 5 Grit, PK50 (7000028187)
- 3M Wetordry Sndpr, 32044,2000grit, 9", PK100 (32044)
- 3M Refill Roll, 70 ft. L x 3-1/4 in., Fine (7000045203)
- 3M Refill Roll, 85 ft. L x 2-1/2in, Very Fine (7000028210)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 120-Grit, PK 20 (27120 Tri-20)
- 3M Sanding Sheet, 11" L x 9" W, 60 Grit, PK50 (7000118638)
- 3M Sandpaper 400 Grit 3-2/3Inx9In (5920-18-CC)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- 3M Sandpaper Sheets