Shop All Abrasive Rolls
3M
Stikit Blue Sheet Roll, 36217, 80gr, 2, PK5
Mfr # 36217
Zoro # G0378321
product price: $208.99
/pk 5, $41.80/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit 80
- Abrasive Material Ceramic Aluminum Oxide
- Backing Material Paper
- Length 20 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36217
- Zoro # G0378321
- UPC # 00051131362178
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 20 yd. |
Overall Length | 60 ft |
Roll Width x Length | 2 3/4 in W x 60 ft L |
Overall Width | 2 3/4 in |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type PSA, Backing Material Paper, Backing Weight C, Coating Coverage Open, Color Blue, Grade Coarse, Grit 80, Series 321U, Overall Length 60 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 5/8-11 (66623399219)
- ARC ABRASIVES Belt Ao/X Gp 1-3/16 X 21-1/4 80, 1-3/16" W, 21-1/4" L, Aluminum Oxide, 80 Grit, AO/X GP (70220Z33)
- CLESCO SS-010032-120A Spiral Coated Abrasive Sanding Sleeve (SS-010032-120A)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- 3M Paper Disc Roll, 6in.dia., P500, PK4 (60440272585)
- 3M Utility Cloth, 1-1/2" x 50 yd., 100 J (60090002001)
- 3M Cartridge Roll, 1in. L, 80 Grit, 1/2in. dia (7100086093)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, 80 X-weight, 100/pk (7100139907)
- 3M Grn Corps Hookit Disc DustFree, 00612, PK5 (00612)
- 3M Cloth Utility Roll, 1-1/2" x 50 yd., 5030 (MMM5030)
- 3M Stikit Blue Disc Roll, 36202, 6", 80 g, PK5 (36202)
- 3M Abrasive Rolls