Shop All Abrasive Rolls
3M
Stikit Blue Disc Roll, 36205, 6", 150, PK5
Mfr # 36205
Zoro # G0383072
product price: $56.69
/ea
Sold in multiples of 5 for $283.45
$283.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 150
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic Aluminum Oxide
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36205
- Zoro # G0383072
- UPC # 00051131362055
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 6" |
Details
Item | Abrasive Disc Roll |
Grit | 150 |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | P |
Backing Material | Paper |
Backing Weight | C |
Color | Blue |
Description
Discs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 3 Inch Twist Lock Spindle Disc (SPD03)
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- PFERD Acid Brush - Black Horsehair Fill, 5/16" Width (89601)
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000119542)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, P120 X-wt, 100/pk (7100136348)
- 3M Hookit Blu Dsc 321U MultiH, 36159, 5, PK200 (36159)
- 3M 3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, P220 Grit (7000118526)
- 3M Utility Cloth Roll, 1"x50yd., P80 Grit, PK5 (7000118514)
- 3M Cloth Belt 341D, 2-1/2inx60 in 60 X-weight, 25/inner 50/pk (7010361710)
- 3M Paper Disc Roll, 180, 5 in. Dia, A Backing (7000119237)
- 3M Cloth Belt 341D, 2inx72 in P180 X-weight, 50/pk (7000118794)
- 3M Abrasive Rolls