Shop All Fiber Discs
3M
Static, Mixing Nozzle, PK300
Mfr # 08194
Zoro # G6772451
product price: $806.99
/pk 300, $2.69/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 2:1
- Material Plastic
- For Use With 3M (TM) Applicator Guns, Manual and Pneumatic Applicators
- Color Gold
- Includes Retaining Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08194
- Zoro # G6772451
- UPC # 68060533593
- Country of Origin China
- Category Fiber Discs
Dimensions
Overall Length | 5 in |
Details
Item | Static Mixing Nozzle |
Mixing Ratio | 1:1, 2:1 |
Material | Plastic |
For Use With | 3M (TM) Applicator Guns, Manual and Pneumatic Applicators |
Color | Gold |
Includes | Retaining Nut |
Series | B Style |
Features | Disposable Nozzles and Tubes for Easy Cleanup and No Mixing and Stirring Tools to Clean, Mixes Two-Part Components to the Ideal Ratio, Nozzle Efficiently Mixes a Variety of 3M Two Component Adhesives and Sealers and Foams |
Nozzle Type | Stepped Taper |
Product Type | Mixing Nozzle |
Number of Elements | 20 |
Connection Type | Luer Slip |
Description
Static Mixing Nozzle, Color Gold, Connection Type Luer Slip, For Use With 3M (TM) Applicator Guns, Manual and Pneumatic Applicators, Includes Retaining Nut, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series B Style, Overall Length 5 in, Number of Elements 20, Nozzle Type Stepped Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut (SA-5FM)
- DIABLO Detail Sanding Sheets, Medium 120G, PK5 (DCTDET120H05G)
- ZORO SELECT Grinding Wheel, T1, 6x1/2x1, SC, 100 G (66253440501)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1/2in, 60G (61463624525)
- 3M Fiber Disc, Brown, Medium, 7 in. Dia., PK25 (7000118940)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (00076308895945)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (7100100961)
- 3M Fiber Discs, 5" dia., Abrasive Grit 120 (7100099573)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099036)
- 3M Large Area Paint/Rust Stripper, 0317, PK12 (03172)
- 3M Stikit Gold Film Dsc Rl 255L, 5inxNH P120 (82469)
- 3M Fiber Discs